Raceway Combination Connector, 1/2", White, 500/700 Series

Item #: 15964

Cat #: 5785WH

UPC: 786776563047

Sign In or Register to view pricing and more.
Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. White.

Overview

Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. White.
Connects raceway, without offsetting, to any surface-mounted 3 1/4" or 4" (83mm or 102mm) outlet box with 1/2" trade size conduit KOs. Base has two 1/2" trade size KOs, one on end and one on bottom. Included spring steel bushing eliminates need for conduit nipple and HICknut for end connection to box. When used with 700 Series Raceway, break off cover extension.
Also known as: 786776563047, 5785WH

Specifications

Width: 1 3/8 in
Height: 1 5/16 in
Color: White
Length: 3 in
Material: Steel
Width: 1 3/8 in
Color: White
Material: Steel
Height: 1 5/16 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)