This product has been discontinued.
BLK PARCHMENT SHADE 22in DIA Black Parch
Item #: 159446
Cat #: P8824-01
UPC: 785247155743
Sign In or Register to view pricing and more.
Documents & Guides
The Markor Series is a modular pendant system. The versatile series allow the choice of shades and stem kits. This 22 in shade with Black Parchment Paper is inspired by mid-century design. Acrylic bottom diffuser. This shade can be used with a variety of stem kits from 1 to 3 light in CFL, LED and incandescent light sources.
Overview
The Markor Series is a modular pendant system. The versatile series allow the choice of shades and stem kits. This 22 in shade with Black Parchment Paper is inspired by mid-century design. Acrylic bottom diffuser. This shade can be used with a variety of stem kits from 1 to 3 light in CFL, LED and incandescent light sources.
Also known as: 785247155743, P8824-01
Specifications
Type: | Replacement Lens |
Diameter: | 22 in |
Color: | Black |
Standards: | California Proposition 65 |
Type: | Replacement Lens |
Color: | Black |
Diameter: | 22 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)