Termination Enclosure, NEMA 3R, Hinge Cover, 51 x 32 x 16", Aluminum

Item #: 1593478

Cat #: LWTE14-750

UPC: 192663111879

Sign In or Register to view pricing and more.
Documents & Guides
Termination Enclosure, NEMA 3R, Hinge Cover, 51 x 32 x 16 Inch, 14 Conductor, 2 AWG - 750 MCM, 600 Volt, Aluminum

Overview

Termination Enclosure, NEMA 3R, Hinge Cover, 51 x 32 x 16 Inch, 14 Conductor, 2 AWG - 750 MCM, 600 Volt, Aluminum
Aluminum enclosure is lightweight, low maintenance and has excellent corrosion resistance with ample working space, allowing for easier termination and a removable swinging door and all-welded construction. Includes three-point positive latch mechanism (secured with a captive and recessed penta-head bolt) and shielded padlock shackle with gray powder coat finish.
Also known as: 192663111879, LWTE14-750

Specifications

Depth: 16 in
Width: 32 in
Color: Gray
Material: Aluminum
Finish: Powder Coated
Height: 51 in
IP/NEMA Rating: NEMA 3R
Knockouts: No
Depth: 16 in
Color: Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Width: 32 in
Material: Aluminum
Height: 51 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)