Industrial Grade, Switches, Motor Disconnects, Non-Metallic NEMA1 En

Item #: 15924

Cat #: HBL1390

UPC: 783585017020

Documents & Guides
Industrial Grade, Switches, Motor Disconnects, Non-Metallic NEMA1 Enclosure, For 30A Devices , Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Industrial Grade, Switches, Motor Disconnects, Non-Metallic NEMA1 Enclosure, For 30A Devices , Black
Hubbell HUBHBL1389D motor disconnects features an all Aluminum Cover and Base, top, bottom or back wire entry points and is pre-drilled for rear surface mounting.
Also known as: 783585017020, HBL1390

Specifications

Type: Toggle Switch
Color: Brown
Mounting: Box
Amps: 12, 15
Material: Thermoplastic
Horsepower: 2, 0.500
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Mounting: Box
Material: Thermoplastic
NEMA Configuration: WD-1, WD-6
Color: Brown
Amps: 12, 15
Horsepower: 2, 0.500

Customer Reviews

No reviews for this product
(0)