This product has been discontinued.
LINEAR WASHDOWN 4FT 50W 3000K LED 120-277V 0-10V D
Item #: 1592320
Cat #: SHARK4-50YW/D10
UPC: 019813308654
Documents & Guides
No Documents Available
LINEAR WASHDOWN 4FT 50W 3000K LED 120-277V 0-10V DIM WHITE SHARK
Sign In or Register to view pricing and more.
No associated products found.
Overview
LINEAR WASHDOWN 4FT 50W 3000K LED 120-277V 0-10V DIM WHITE SHARK
Also known as: 019813308654, SHARK4-50YW/D10
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 3000 (Warm White) |
Lumens: | 6600 |
Length: | 4 ft |
Color: | White |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, NEMA 4X |
Lumens: | 6600 |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft |
Wattage: | 50 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)