1-G OW OUTL-BX 16CU BLU PVC W/ EARS

Item #: 15920

Cat #: E-16-8

UPC: 786358584200

Sign In or Register to view pricing and more.
Documents & Guides
One-Gang Old Work Outlet Box, Volume 16 Cubic Inches, Length 3-1/2 Inches, Width 2-1/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Thermoplastic Molded Ears #4 Snap-In

Overview

One-Gang Old Work Outlet Box, Volume 16 Cubic Inches, Length 3-1/2 Inches, Width 2-1/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Thermoplastic Molded Ears #4 Snap-In
Also known as: 786358584200, E-16-8, Butterfly box

Specifications

Color: Blue
Mounting: Clamp, Bracket
Depth: 2 11/16 in
Gangs: 1
Cubic Inches: 16 in³
Color: Blue
Depth: 2 11/16 in
Cubic Inches: 16 in³
Mounting: Clamp, Bracket
Gangs: 1

Customer Reviews

No reviews for this product
(0)