Perma Surge Protector, 120 VAC, 15 A, 6 Outlets, 6 FT L Cord, Snap-

Item #: 15912

Cat #: M6BZ

UPC: 786776043143

Sign In or Register to view pricing and more.

No associated products found.

Overview

Perma Surge Protector, 120 VAC, 15 A, 6 Outlets, 6 FT L Cord, Snap-On/Slide-Off Mount
Perma Power computer grade surge protection. Six outlets, lighted switch, durable putty white aluminum housing, 15A. 6' (1.8m) 14/3 SJT putty white cord with NEMA5-15 plug. Length 16" (407mm). Snap-on, slide-off mounting.
Also known as: 786776043143, M6BZ

Specifications

Volts AC: 120
Type: Outlet Strip
Amps: 15
Color: White
Length: 6 ft
Volts AC: 120
Amps: 15
Length: 6 ft
Type: Outlet Strip
Color: White

Customer Reviews

No reviews for this product
(0)