1
more
Hospital Grade Duplex Receptacle, Tamperproof, 20A, 125V, Red
Item #: 159061
Cat #: TR63-HRED
UPC: 785007145267
Sign In or Register to view pricing and more.
Tamper-Resistant Hospital Grade Receptacle, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Impact-resistant nylon face and back body, Red.
Overview
Tamper-Resistant Hospital Grade Receptacle, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Impact-resistant nylon face and back body, Red.
Also known as: 785007145267, TR63-HRED
Specifications
Color: | Red |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Color: | Red |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)