Path Light, 1 Light, 12W, 12V, Copper

Item #: 159059

Cat #: GADL2-AC

UPC: 783352006400

Sign In or Register to view pricing and more.
Documents & Guides
Path Light, 1 Light, 12 Watt, 12 Volt, Copper, Width: 3-5/8 in, Wedge Base

Overview

Path Light, 1 Light, 12 Watt, 12 Volt, Copper, Width: 3-5/8 in, Wedge Base
Also known as: 783352006400, GADL2-AC

Specifications

Volts AC: 12
Type: Path Light
Wattage: 12
Diameter: 3 5/8 in
Color: Copper
Light Technology: Halogen
Volts AC: 12
Wattage: 12
Color: Copper
Type: Path Light
Diameter: 3 5/8 in
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)