4-Light Foyer Pendant Ceiling Light, Steel, Auburn Stained

Item #: 1590587

Cat #: 44044AUB

UPC: 783927557344

Sign In or Register to view pricing and more.
Documents & Guides
4-Light Foyer Pendant Ceiling Light, 120 Volts, 60 Watts, Steel, Auburn Stained Finish, 21.75 Inch Width, 22.75 Inch Height, 17.40 lbs Weight

Overview

4-Light Foyer Pendant Ceiling Light, 120 Volts, 60 Watts, Steel, Auburn Stained Finish, 21.75 Inch Width, 22.75 Inch Height, 17.40 lbs Weight
Warm and welcoming tones give the Marimount 4 light pendant a vintage feel. The wood-look structure offers weathered style in a rich Auburn finish, framed in Black metal.
Also known as: 783927557344, 44044AUB

Specifications

Volts AC: 120
Wattage: 60
Material: Steel
Width: 21.75 in
Volts AC: 120
Material: Steel
Wattage: 60
Width: 21.75 in

Customer Reviews

No reviews for this product
(0)