LED Undercabinet Fixture, 42”, 4000K, 18 Watt, 1600 Lumen

Item #: 1589889

Cat #: EU-LED-42-1600L-DIMTR-120-40K-WH

UPC: 848070044612

Documents & Guides
LED Undercabinet Fixture, 42 Inch, 4000K, 18 Watt, 1600 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 42 Inch, 4000K, 18 Watt, 1600 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable
The light engines found in the EU-LED are rated at 90+ CRI and are available in CCTs 4100K. Rated and tested to LM-79 and LM-80 standards. The LEDs are also binned to a 3-step MacAdam ellipses to achieve consistent color from fixture to fixture. 
Also known as: 848070044612, EU-LED-42-1600L-DIMTR-120-40K-WH

Specifications

Length: 42 in
Wattage: 18
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Length: 42 in
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Wattage: 18
Volts AC: 120
Lumens: 1600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)