This product has been discontinued.
Ceiling Fan, 60", 3-Blade, 23 Watt LED, 3000K, Brushed Nickel
Item #: 1588815
Cat #: 310160NI
UPC: 783927554329
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, 60 Inch, 3-Blade, 23 Watt LED Downlight, 3000K, Brushed Nickel Finish, Etched Cased Opal Lens, Dimmable
Overview
Ceiling Fan, 60 Inch, 3-Blade, 23 Watt LED Downlight, 3000K, Brushed Nickel Finish, Etched Cased Opal Lens, Dimmable
Also known as: 783927554329, 310160NI
Specifications
Width: | 60 in |
Color: | Brushed Nickel |
Material: | Steel |
Dimmable: | Yes |
Width: | 60 in |
Material: | Steel |
Color: | Brushed Nickel |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)