Weatherproof Box, FSE Type, 1 Gang, (1) 3/4" Outlets, 2.375" Deep, Non-Metallic

Item #: 158839

Cat #: 5133364

UPC: 088700065932

Documents & Guides
Exposed Box, Type FSE, 1-Gang, 3/4 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Exposed Box, Type FSE, 1-Gang, 3/4 Inch
Also known as: 088700065932, 5133364

Specifications

Color: Gray
Depth: 2.375 in
Gangs: 1
Material: PVC
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Number of Threaded Outlets: 1
Depth: 2.375 in
Material: PVC
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)