This product has been discontinued.
Compact Fluorescent Lamp, 16W, 2700K, PAR30, Medium
Item #: 158795
Cat #: 1P3016
UPC: 762148138112
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16W, 2700K, PAR30, MediumCompact Fluorescent Lamp, 16 Watt, Bulb: PAR30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 72W Equivalent.
Overview
Compact Fluorescent Lamp, 16W, 2700K, PAR30, MediumCompact Fluorescent Lamp, 16 Watt, Bulb: PAR30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 72W Equivalent.
Also known as: 762148138112, 1P3016
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PAR30 (Sealed Beam) |
Color: | White |
Wattage: | 16 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 750 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30 (Sealed Beam) |
Wattage: | 16 |
Lumens: | 750 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)