Tray Cable, Type TC-ER, 4/0-3 with Ground, PVC Jacket

Item #: 158677

Cat #: A34/003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 4/0-3 Stranded Copper with 4 AWG Ground, PVC Jacket

Overview

Tray Cable, Type TC-ER, 4/0-3 Stranded Copper with 4 AWG Ground, PVC Jacket
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: A34/003

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 3
Material: Copper
Gauge: 4/0
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)