SEAL LINEAR WASHDOWN 8FT 100W 4000K NEUTRAL LED 12

Item #: 1585936

Cat #: SEAL8-100N/D10

UPC: 019813606279

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SEAL LINEAR WASHDOWN 8FT 100W 4000K NEUTRAL LED 120-277V DIM INDUSTRIAL WHITE

Overview

SEAL LINEAR WASHDOWN 8FT 100W 4000K NEUTRAL LED 120-277V DIM INDUSTRIAL WHITE
Also known as: 019813606279, SEAL8-100N/D10

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Length: 8 ft
IP/NEMA Rating: IP65
Light Technology: LED
Dimmable: Yes
Lumens: 11400
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft
Light Technology: LED
Lumens: 11400
Wattage: 100
IP/NEMA Rating: IP65
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)