15A TR GFCI Commercial Grade Decorator Receptacle, 5-15R, White

Item #: 1585869

Cat #: TRSGFNL15W

UPC: 032664743191

Documents & Guides
Eaton GFCI receptacle,Nightlight,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Night light,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Sign In or Register to view pricing and more.

Overview

Eaton GFCI receptacle,Nightlight,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Night light,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664743191, TRSGFNL15W

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)