15A GFCI Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 158545

Cat #: GFR8200HILA

UPC: 783585379647

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Ivory Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Ivory

Overview

Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Ivory Circuit Guard, Hospital Grade GFCI, Duplex Receptacle with LED Indicator, Ivory
Also known as: 783585379647, GFR8200HILA

Specifications

Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
Material: Nylon
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)