LESLIEFLOOD 2X13W 120V 4K 80CRI WH

Item #: 1585352

Cat #: LES2X13NW

UPC: 019813596105

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LESLIEFLOOD 2X13W 120V 4K 80CRI WH

Overview

LESLIEFLOOD 2X13W 120V 4K 80CRI WH
Also known as: 019813596105, LES2X13NW

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 2276
Wattage: 26
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Lumens: 2276

Customer Reviews

No reviews for this product
(0)