This product has been discontinued.
1-Light Mini-Pendant, 100W, 120V, Venetian Bronze Finish
Item #: 158533
Cat #: P5135-74
UPC: 785247154159
Sign In or Register to view pricing and more.
Documents & Guides
1-Light Mini-Pendant, 100 Watt, 120 Volt, Venetian Bronze Finish, Etched Glass Shade, 63-5/16 Inch Overall Height With Stem
Overview
1-Light Mini-Pendant, 100 Watt, 120 Volt, Venetian Bronze Finish, Etched Glass Shade, 63-5/16 Inch Overall Height With Stem
Also known as: 785247154159, P5135-74
Specifications
Type: | 1-Light, Mini-Pendant |
Base: | Medium Screw (E26) |
Diameter: | 5 1/2 in |
Color: | Venetian Bronze |
Standards: | California Proposition 65 |
Type: | 1-Light, Mini-Pendant |
Diameter: | 5 1/2 in |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Venetian Bronze |
Customer Reviews
No reviews for this product
(0)