This product has been discontinued.
![Wall Lantern, Outdoor, 1-Light, 150 Watt, Textured Black Wall Lantern, Outdoor, 1-Light, 150 Watt, Textured Black](https://rexel-cdn.com/products/49821bkt.jpg?i=720C71E4-0AB8-4600-A470-DBA102B9B46F&f=420)
Wall Lantern, Outdoor, 1-Light, 150 Watt, Textured Black
Item #:
1585278
Cat #:
49821BKT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Yorke Wall Lantern, Outdoor, 1-Light, 150 Watt, 120 Volt, Medium Screw Base, Textured Black Finish, Clear Seeded Glass
Overview
Yorke Wall Lantern, Outdoor, 1-Light, 150 Watt, 120 Volt, Medium Screw Base, Textured Black Finish, Clear Seeded Glass
Also known as: 49821BKT
Specifications
Height: | 14 1/2 in |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Width: | 8 in |
Color: | Textured Black |
Material: | Aluminum |
Light Technology: | Incandescent |
Height: | 14 1/2 in |
Wattage: | 100 |
Color: | Textured Black |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Width: | 8 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)