Cord Connector, Straight, Male, 3/4", Steel

Item #: 158504

Cat #: SHC1037ZP

UPC: 783585496238

Sign In or Register to view pricing and more.
Straight Male Cord Connectors, Form Size: F3, Color Code: Yellow, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.63 Inch - 0.75 Inch, Material/Finish: Machinec Zinc-Plated Steel.

Overview

Straight Male Cord Connectors, Form Size: F3, Color Code: Yellow, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.63 Inch - 0.75 Inch, Material/Finish: Machinec Zinc-Plated Steel.
Also known as: 783585496238, SHC1037ZP

Specifications

Diameter: 3/4 in
Material: Steel
Diameter Range: 0.630 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.630 - 0.750 in
Material: Steel

Customer Reviews

No reviews for this product
(0)