![Split-Harness Wrap, 0.5", 200'/Reel Split-Harness Wrap, 0.5", 200'/Reel](https://rexel-cdn.com/products/2024-03-07-134047-panduit-pw50f-t20.jpg?i=241B68AC-2131-43BA-B982-9DD7E0906E4F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Split-Harness Wrap, Polyethylene, Black, 0.5", 200'/Reel
Overview
Split-Harness Wrap, Polyethylene, Black, 0.5", 200'/Reel
Pan-Wrap™ Split Harness Wrap is an innovative addition to the Panduit® abrasion protection line. It features slotted walls that provide flexibility and allow for easy breakouts along the length of the harness. Pan-Wrap™ Tools are available for quick and easy installation. The Pan-Wrap™ Product Line helps you to manage your physical infrastructure effectively.
Also known as: 074983985791, PW50F-T20
Specifications
Color: | Black |
Material: | Polyethylene |
Diameter: | 0.500 in |
Length: | 200 ft |
Color: | Black |
Diameter: | 0.500 in |
Material: | Polyethylene |
Length: | 200 ft |
Customer Reviews
No reviews for this product
(0)