Push Mount Tie, Metal Barb, 8.5L (216mm)

Item #: 158322

Cat #: BP2S-D0

UPC: 074983591497

Sign In or Register to view pricing and more.
Panduit® Dome-top® Barb Ty Wingless Push-mount Ties provide an infinitely adjustable hold, even in confined spaces. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments with harsh UV light. Standard cross section,

Overview

Panduit® Dome-top® Barb Ty Wingless Push-mount Ties provide an infinitely adjustable hold, even in confined spaces. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments with harsh UV light. Standard cross section,
Also known as: 074983591497, BP2S-D0

Specifications

Width: 0.185 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Product Thickness: 0.052 in
Width: 0.185 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.500 in

Customer Reviews

No reviews for this product
(0)