DS4000 COVER DESIGNER GRAY

Item #: 15832

Cat #: DS4000C-DG

UPC: 786776081688

0.040" (1.0mm) Galvanized Steel. Packed Eight 5' (1.5m) Lengths Per Carton. Four 5' (1.5m) Cover Sections Required For Each 10' (3.05m) Section of Base. Designer Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

0.040" (1.0mm) Galvanized Steel. Packed Eight 5' (1.5m) Lengths Per Carton. Four 5' (1.5m) Cover Sections Required For Each 10' (3.05m) Section of Base. Designer Gray
Also known as: 786776081688, DS4000C-DG

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)