.75"(19.1mm) Panwrap, Natural, 100 ft. (

Item #: 15826

Cat #: PW75F-C

UPC: 074983985807

Sign In or Register to view pricing and more.
Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, polyethylene, natural.

Overview

Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, polyethylene, natural.
Pan-Wrap™ Split Harness Wrap is an innovative addition to the Panduit® abrasion protection line. It features slotted walls that provide flexibility and allow for easy breakouts along the length of the harness. Pan-Wrap™ Tools are available for quick and easy installation. The Pan-Wrap™ Product Line helps you to manage your physical infrastructure effectively.
Also known as: 074983985807, PW75F-C

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Natural
Material: Polyethylene
Length: 100 ft
Color: Natural
Diameter: 0.750 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)