Ceiling Fan, 48", 3-Blade, 17 Watt LED, 3000K, Matte White

Item #: 1582392

Cat #: 300032MWH

UPC: 783927572002

Documents & Guides
Ceiling Fan, 48 Inch, 3-Blade, 17 Watt LED Downlight, 3000K, Matte White Finish, Frosted White Polycarbonate Lens, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan, 48 Inch, 3-Blade, 17 Watt LED Downlight, 3000K, Matte White Finish, Frosted White Polycarbonate Lens, Dimmable
Also known as: 783927572002, 300032MWH

Specifications

Color: Matte White
Material: Steel
Length: 48 in
Light Technology: LED
Dimmable: Yes
Color: Matte White
Length: 48 in
Dimmable: Yes
Material: Steel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)