LED Module, 4", 10 Watt, 700 Lumen, 3000K, 120V

Item #: 1582326

Cat #: REL433-700L-DIMTR-120-30K-90-W-WH

UPC: 848070086391

Documents & Guides
LED Module, 4 Inch, 10 Watt, 700 Lumen, 3000K, 120 Volt, Dimmable, White Trim/Baffle, for New Construction, Remodel and Retrofit
Sign In or Register to view pricing and more.

Overview

LED Module, 4 Inch, 10 Watt, 700 Lumen, 3000K, 120 Volt, Dimmable, White Trim/Baffle, for New Construction, Remodel and Retrofit
The Elite REL433 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 700 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite REL433 features 50,000hrs of life, and California Title-24 compliance. 
Also known as: 848070086391, REL433-700L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 700
Dimmable: Yes
Wattage: 10
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)