1
more
Split-Harness Wrap, 0.75", 100'/Reel
Item #: 15804
Cat #: PW75F-C20
UPC: 074983985814
Documents & Guides
Split-Harness Wrap, Polyethylene, Black, 0.75 Inch, 100 Foot Reel
Sign In or Register to view pricing and more.
Overview
Split-Harness Wrap, Polyethylene, Black, 0.75 Inch, 100 Foot Reel
The PW75F-C20 Pan-Wrap Split Harness Wrap features a patented slot pattern that provides improved flexibility and abrasion protection in any application. The unique wall design is easy for cable breakouts and reduces the installation time. The large overlap accommodates a wide range of bundle diameters.
Also known as: 074983985814, PW75F-C20
Specifications
Length: | 100 ft |
Diameter: | 0.750 in |
Color: | Black |
Material: | Polyethylene |
Length: | 100 ft |
Color: | Black |
Diameter: | 0.750 in |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)