Corr. Loom Tubing Slit, .38" (9.7mm) X 1

Item #: 158029

Cat #: CLT38F-C3

UPC: 074983719860

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .38" (9.7mm) x 100' (30.5m), polyethylene, orange.

Overview

Corrugated loom tubing slit wall, .38" (9.7mm) x 100' (30.5m), polyethylene, orange.
Also known as: 074983719860, CLT38F-C3

Specifications

Length: 100 ft
Color: Orange
Material: Polyethylene
Diameter: 0.380 in
Length: 100 ft
Material: Polyethylene
Color: Orange
Diameter: 0.380 in

Customer Reviews

No reviews for this product
(0)