GFCI MODULE,MANUAL,20A,120V AC 60Hz

Item #: 1580245

Cat #: 20GFMODM

UPC: 032664668883

Documents & Guides
Eaton Rhinobox GFCI, Manual reset, 20A, Pro grip, Nylon, 120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Rhinobox GFCI, Manual reset, 20A, Pro grip, Nylon, 120V
Portable GFCIs are specifically designed to protect personnel and equipment from ground fault hazards in indoor or outdoor job site applications
Also known as: 032664668883, 20GFMODM

Specifications

Volts AC: 120
Amps: 20
Material: Nylon
Volts AC: 120
Material: Nylon
Amps: 20

Customer Reviews

No reviews for this product
(0)