Allied 9335-16k Fbrgls 3-1/2 Rnd Ou

Item #: 1579615

Cat #: 9335-16K

UPC: 085339412816

Sign In or Register to view pricing and more.
20.5 Cu. In. 3.5" Dia. Round Fixture Support Box For Use With Nonmetallic Sheathed Cable - Machine Tapped Fixture Holes, Rigid Hard Box Construction, No Distortion With High Temperatures, Shatter Resistant With Low Temperatures - New Work Residential Construction 2 Hr Fire Resistive Walls And Ceilings (50 Lbs. Fixturesupport) - Fiberglass Reinforced Polyester - Thermoset Box With Galvanized Steeladjustable Bar Hanger - Size: Depth=2 5/16", Dia=3 1/2" - Mount With Adjustablebar Hanger - Max 16" On Center Joist Application

Overview

20.5 Cu. In. 3.5" Dia. Round Fixture Support Box For Use With Nonmetallic Sheathed Cable - Machine Tapped Fixture Holes, Rigid Hard Box Construction, No Distortion With High Temperatures, Shatter Resistant With Low Temperatures - New Work Residential Construction 2 Hr Fire Resistive Walls And Ceilings (50 Lbs. Fixturesupport) - Fiberglass Reinforced Polyester - Thermoset Box With Galvanized Steeladjustable Bar Hanger - Size: Depth=2 5/16", Dia=3 1/2" - Mount With Adjustablebar Hanger - Max 16" On Center Joist Application
Also known as: 085339412816, 9335-16K

Specifications

Depth: 2 15/16 in
Diameter: 3.500 in
Material: Fiberglass Reinforced Polyester
Depth: 2 15/16 in
Material: Fiberglass Reinforced Polyester
Diameter: 3.500 in

Customer Reviews

No reviews for this product
(0)