LED High Bay/ Low Bay, Hazardous Rated 125W, 120-277V, 5000K

Item #: 1579233

Cat #: EZL12530

UPC: 783936131474

Sign In or Register to view pricing and more.
Documents & Guides
EZL Series LED High Bay/ Low Bay, Hazardous Rated 125 Watt, 120-277 VAC 5000K, 12720 Lumens

Overview

EZL Series LED High Bay/ Low Bay, Hazardous Rated 125 Watt, 120-277 VAC 5000K, 12720 Lumens
Also known as: 783936131474, EZL12530

Specifications

Wattage: 125
Lumens: 12700
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 125
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Lumens: 12700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)