This product may not be available in all locations.


Contact Block, Double, Harmony XB4, Silver Alloy, Screw Clamp Terminal, 2NO
Item #: 157790
Cat #: ZBE203
UPC: 785901355717
Documents & Guides
Contact Block, Double, Harmony XB4, Silver Alloy, Screw Clamp Terminal, 2 Normally Open
Sign In or Register to view pricing and more.
Overview
Contact Block, Double, Harmony XB4, Silver Alloy, Screw Clamp Terminal, 2 Normally Open
This Harmony ZB, double contact block uses screw-clamp terminals. It is compatible with Harmony XB4 and XB5 control and signaling units. This double contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB4 and XB5 complete push-button units and selector switches and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901355717, ZBE203
Specifications
Type: | Pilot Device, Contact Block, 2NO |
Poles: | 2 |
Amps: | 10 |
Size: | 22.5 mm |
Mounting: | Front |
Material: | Plastic |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Pilot Device, Contact Block, 2NO |
Amps: | 10 |
Mounting: | Front |
Volts AC: | 600 |
Poles: | 2 |
Size: | 22.5 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)