14W PAR30 LED Lamp, 27K

Item #: 1577611

Cat #: LED14P30D27KSP

UPC: 762148245926

Sign In or Register to view pricing and more.
TCP LED14P30D27KSP DIM 14W SM DIMMABLE 14W SMOOTH PAR30 2700K 15°

Overview

TCP LED14P30D27KSP DIM 14W SM DIMMABLE 14W SMOOTH PAR30 2700K 15°
Also known as: 762148245926, LED14P30D27KSP

Specifications

Lumens: 1050
Wattage: 14
Lumens: 1050
Wattage: 14

Customer Reviews

No reviews for this product
(0)