LED Solar Post-Top Fixture, 40K

Item #: 1577517

Cat #: RP-SPT-20W-40K-SF-G1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Solar Post Top Fixture, 20W = 150W HID, 2000 Lumens, Color Temperature: 4000K, IP65 Rated, Height: 31.8" x Width: 16.4" ***Discontinued. See Substitute Platt item# 1983871***

Overview

LED Solar Post Top Fixture, 20W = 150W HID, 2000 Lumens, Color Temperature: 4000K, IP65 Rated, Height: 31.8" x Width: 16.4" ***Discontinued. See Substitute Platt item# 1983871***
The Light Efficient Design solar post top light fixture features an all-in-one design. The solar panel and battery are built into the LED fixture. No need for a power source, which eliminates the need for trenching or wiring. Perfect for parks, parking lots and transit stops. This fixture will turn on at night automatically and can be set to either stay at 100% light output or dim down if there is no motion.
Also known as: RP-SPT-20W-40K-SF-G1

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 20
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 20
Lumens: 2000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)