X34 FLOOD 64W 6500LM LED 277V 5000K 80 CRI BRONZE

Item #: 1577107

Cat #: X34-65L/277

UPC: 019813742977

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
X34 FLOOD 64W 6500LM LED 277V 5000K 80 CRI BRONZE

Overview

X34 FLOOD 64W 6500LM LED 277V 5000K 80 CRI BRONZE
Also known as: 019813742977, X34-65L/277

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 64
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 6591
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 64
Color: Bronze
Lumens: 6591

Customer Reviews

No reviews for this product
(0)