General Purpose ST17 Violet, .75" x 66' x .007”

Item #: 1576266

Cat #: ST17-075-66VI

UPC: 613056732636

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Violet.

Overview

General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Violet.
StrongHold ST17-075-66VI General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .007” in size. It is violet in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F).
Also known as: 613056732636, ST17-075-66VI

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Violet
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Violet

Customer Reviews

No reviews for this product
(0)