1
more

General Purpose ST17 Blue, .75" x 66' x .007”
Item #: 1576261
Cat #: ST17-075-66BU
UPC: 613056732568
Documents & Guides
General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Blue.
Sign In or Register to view pricing and more.
Overview
General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Blue.
StrongHold ST17-075-66BU General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .007” in size. It is blue in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F).
Also known as: 613056732568, ST17-075-66BU
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Color: | Blue |
Material: | Vinyl |
Length: | 66 ft |
Color: | Blue |
Width: | 3/4 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)