1
more
![General Purpose ST17 Gray, .75" x 66' x .007” General Purpose ST17 Gray, .75" x 66' x .007”](https://rexel-cdn.com/products/5d99511122b93b450ce715472fe301721775533e-large.jpg?i=9546A580-F8B2-440A-8B13-28C53C62F801&f=420)
General Purpose ST17 Gray, .75" x 66' x .007”
Item #: 1576260
Cat #: ST17-075-66GY
UPC: 613056732582
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Gray.
Overview
General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Gray.
Also known as: 613056732582, ST17-075-66GY
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Material: | Vinyl |
Color: | Gray |
Length: | 66 ft |
Material: | Vinyl |
Width: | 3/4 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)