LINEAR WASHDOWN 2FT 18W 3000K LED 120-277V 0-10V D

Item #: 1575227
Cat #: SHARK2-18YW/D10
UPC: 019813308562
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LINEAR WASHDOWN 2FT 18W 3000K LED 120-277V 0-10V DIM WHITE SHARK

Overview

LINEAR WASHDOWN 2FT 18W 3000K LED 120-277V 0-10V DIM WHITE SHARK
Also known as: 019813308562, SHARK2-18YW/D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120-277
Lumens: 2200
Length: 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 18
Lumens: 2200
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)