This product has been discontinued.
Toggle Switch Wallplate, 1-Gang, Nylon, Light Almond
Item #: 157337
Cat #: NP1LA
UPC: 883778118272
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Wallplate, 1-Gang, Nylon, Light Almond
Overview
Toggle Wallplate, 1-Gang, Nylon, Light Almond
Also known as: 883778118272, NP1LA
Specifications
Type: | Toggle Switch |
Color: | Light Almond |
Mounting: | Device |
Size: | Standard |
Material: | Nylon |
Type: | Toggle Switch |
Mounting: | Device |
Material: | Nylon |
Color: | Light Almond |
Size: | Standard |
Customer Reviews
No reviews for this product
(0)