Toggle Switch Wallplate, 2-Gang, Nylon, Lt. Almond

Item #: 157335

Cat #: NP2LA

UPC: 883778118296

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 2-Gang, Nylon, Light Almond, Standard Size

Overview

Toggle Switch Wallplate, 2-Gang, Nylon, Light Almond, Standard Size
Also known as: 883778118296, NP2LA

Specifications

Type: Toggle Switch
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Toggle Switch
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)