300W LED Flood Light, 34000L/4000K, SF/DB

Item #: 1572914

Cat #: FL300-NW-G1-S-FL-8-BZ

UPC: 783352025197

Sign In or Register to view pricing and more.
Documents & Guides
LED General Purpose Flood Light, 300 Watt, Lumens: 34,025, Color Temperature: 4000K, Wide Flood Optics, Slipfitter-Mount, Color: Textured Dark Bronze

Overview

LED General Purpose Flood Light, 300 Watt, Lumens: 34,025, Color Temperature: 4000K, Wide Flood Optics, Slipfitter-Mount, Color: Textured Dark Bronze
The Stonco General purpose floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications
Also known as: 783352025197, FL300-NW-G1-S-FL-8-BZ

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 300
Mounting: Slipfitter
Light Technology: LED
Lumens: 34025
Color: Dark Bronze
Wattage: 300
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Lumens: 34025

Customer Reviews

No reviews for this product
(0)