2-5/8" Deep, 4-Gang,Switch/Outlet Box

Item #: 15728

Cat #: 7074-BH

UPC: 786358528303

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Switch/Outlet Box with Stabilizing Bar, Non-Metallic, Depth: 2-5/8", Cubic Inches: 48", Includes: Clamps

Overview

4-Gang, Switch/Outlet Box with Stabilizing Bar, Non-Metallic, Depth: 2-5/8", Cubic Inches: 48", Includes: Clamps
Can be installed in the same stud cavity of a shared two-hour wall. Four-Gang Bracket Outlet Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 7-5/8 Inches, Depth 2-5/8 Inches, Color Brown, Material Phenolic, Mounting Means Side Bracket and Stabilizing Bar, with High Clamps
Also known as: 786358528303, 7074-BH

Specifications

Color: Brown
Mounting: Clamp, Bracket
Depth: 2 5/8 in
Gangs: 4
Cubic Inches: 48 in³
Color: Brown
Depth: 2 5/8 in
Cubic Inches: 48 in³
Mounting: Clamp, Bracket
Gangs: 4

Customer Reviews

No reviews for this product
(0)