
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 96 Watt, 13000 Lumen, 4000K, 70 CRI, Type IV Distribution, 120-277 Volt, Versatile Arm Mount, Bronze Finish
Overview
LED Area Luminaire, 96 Watt, 13000 Lumen, 4000K, 70 CRI, Type IV Distribution, 120-277 Volt, Versatile Arm Mount, Bronze Finish
The Lumark PrevailTM LED area/site luminaire combines impressive aesthetics, ease of installation features and state-of-the-art optical control resulting in significant installation and energy savings.
Also known as: 080083897322, PRVS-C25-UNV-T4
Specifications
Mounting: | Pole |
Color Temperature: | 4000 (Cool White) |
Wattage: | 96 |
Color: | Bronze |
Lumens: | 13000 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Pole |
Wattage: | 96 |
Lumens: | 13000 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)