Dual-Laser Infrared Thermometer, 20:1

Item #: 1572337

Cat #: IR10

UPC: 092644691850

Sign In or Register to view pricing and more.
Documents & Guides
Dual-Laser Infrared Thermometer, 20:1, Measures Temperature -40° – 1200° F (-40° – 650° C), Includes: Custom Pouch, K-Type Probe and Battery

Overview

Dual-Laser Infrared Thermometer, 20:1, Measures Temperature -40° – 1200° F (-40° – 650° C), Includes: Custom Pouch, K-Type Probe and Battery
Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe.
Also known as: 092644691850, IR10

Specifications

Type: Infrared
Standards: California Proposition 65
Type: Infrared
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)