12 Volt LED In-Ground Light - Brass

Item #: 1571436

Cat #: 16140CBR30

UPC: 783927554923

Sign In or Register to view pricing and more.
Documents & Guides
In-Ground Landscape Light,12V, 3000K, Max Lumens: 100, 2 Watts, Brass

Overview

In-Ground Landscape Light,12V, 3000K, Max Lumens: 100, 2 Watts, Brass
Also known as: 783927554923, 16140CBR30

Specifications

Volts AC: 12
Color: Brass
Light Technology: LED
Volts AC: 12
Light Technology: LED
Color: Brass

Customer Reviews

No reviews for this product
(0)