LED Troffer, 2x4, 38 Watt, 4300 Lumen, 3500K, 120-277V

Item #: 1571083

Cat #: 2TG43L835-4-FS-02F-UNV-DIM

UPC: 782343332030

Sign In or Register to view pricing and more.
Documents & Guides
LED T-Grid Troffer, 2x4, 38 Watt, 4300 Lumen, 3500K, 120-277 Volt, Dimmable, Flat Steel Door Frame

Overview

LED T-Grid Troffer, 2x4, 38 Watt, 4300 Lumen, 3500K, 120-277 Volt, Dimmable, Flat Steel Door Frame
Day-Brite / CFI T-Grid LED troffer is an energy efficient low profile luminaire offering excellent performance for general lighting applications such as offices, schools, healthcare, or retail.
Also known as: 782343332030, 2TG43L835-4-FS-02F-UNV-DIM

Specifications

Wattage: 38
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 4300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Lumens: 4300
Light Technology: LED
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)