4" LED Module, Retrofit

Item #: 1571037

Cat #: RL4069S1EWHDM

UPC: 080083858101

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Module, Retrofit, 120V, 8.7 Watt, 600 Lumens, Color Temperature: 2700K - 5000K

Overview

4 Inch LED Module, Retrofit, 120V, 8.7 Watt, 600 Lumens, Color Temperature: 2700K - 5000K
The Halo RL4 Direct Mount is a SeleCCTable complete LED Baffle-Trim Module for 4-inch aperture applications, all without the need for a recessed housing; suitable for new construction, remodel and retrofit installation. Using the CCT selectable switch users can chose between five different color temperatures. The RL family offers a regressed lens that provides uniform illumination and wet location listing. Precision construction makes this product AIR-TITE for added savings and code compliance. 
Also known as: 080083858101, RL4069S1EWHDM

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White)
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White)
Color: White
Light Technology: LED
Volts AC: 120
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)